SPEARS Bulkhead Tank Fittings

Sebelum PPN:
Rp1.599.900 - Rp13.999.900
Spesifikasi
UNSPSC40141734
ColorGray
For Tank ShapeFlat
Gasket MaterialNeoprene
Inside Connection GenderFemale
Inside Connection TypeNPT
Maximum Operating Pressure150
Maximum Operating Temperature (°F)73
Minimum Operating Temperature (°F)0
Number of bolt holes0
Outside Connection GenderFemale
Temperature Range (°F)0 to 73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These through-wall fittings are constructed of CPVC (chlorinated polyvinyl chloride) which resists corrosion, chemicals, highly chlorinated water, and provides a higher resistance to heat than PVC (polyvinyl chloride). They install through the wall of the tank, drum, or fluid container by inserting the shaft through the hole of the tank from the inside so that the shaft is sticking out of the tank. A gasket seals the internal fitting as a nut is threaded onto the exposed shaft to secure it to the tank.
Feature
Bulkhead Tank Fitting Fitting Material CPVC Fitting Material Finish Not Applicable For Tank Shape Flat Gasket Material Neoprene Inside Connection Gender Female Inside Connection Size 1 in Inside Connection Type NPT Maximum Operating Pressure 150 psi Maximum Operating Temperature 73 Degrees F Minimum Operating Temperature 0 Degrees F Number of Bolt Holes 0 Outside Connection Gender Female Outside Connection Size 2 in Outside Connection Type NPT Overall Length 3 5/16 in

Ulasan Produk

Tidak ada ulasan