Hayward Bulkhead Tank Fittings

Sebelum PPN:
Rp569.900 - Rp13.999.900
Spesifikasi
For Tank ShapeFlat; Curved
Inside Connection GenderFemale
Minimum Operating Temperature (°F)40
Number of bolt holes0
Outside Connection GenderFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These through-wall fittings are constructed of PVC (polyvinyl chloride) which resists corrosion, chemicals, and rust. They install through the wall of the tank, drum, or fluid container by inserting the shaft through the hole of the tank from the inside so that the fitting shaft is sticking out of the tank. A gasket seals the internal fitting as a nut is threaded onto the exposed shaft to secure it to the tank.
Feature
Bulkhead Tank Fitting Fitting Material PVC Fitting Material Finish Not Applicable For Tank Shape Curved Flat Gasket Material EPDM Inside Connection Gender Female Inside Connection Size 1 in Inside Connection Type Threaded Maximum Operating Pressure 150 psi @ 70 Degrees F Maximum Operating Temperature 140 Degrees F Minimum Operating Temperature 40 Degrees F Number of Bolt Holes 0 Outside Connection Gender Female Outside Connection Size 1 in Outside Connection Type Threaded

Ulasan Produk

Tidak ada ulasan

Halaman Terkait