Continental Bulk Steam Hoses (Selang PVC / Selang Kimia)

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC40142005
Hose ColorRed
Hose ConfigurationBulk Hose
Hose Cover MaterialEPDM
Hose Inside Dia. (inch)1
Hose Length (ft)50
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F250
Safety Factor10:1
StandardsMIL-29210
Temperature Range (°F)0 to 425

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
Feature
Steam Hose Hose Inside Dia 1 in Hose Length 50 ft Hose Tube Material EPDM Hose Cover Material EPDM Hose Color Red Max Working Pressure @ 70 F 250 psi Safety Factor 10 1 Temp Range 0 Degrees to 425 Degrees F Standards MIL-29210 Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan

Halaman Terkait