Continental Bulk Petroleum Hoses (Selang Minyak / Selang Oli / Selang Serbaguna)

Sebelum PPN:
Rp3.899.900 - Rp23.999.900
Spesifikasi
UNSPSC40142007
Burst Pressure600
Compatible ChemicalsAutomatic Transmission Fluid; Deionized Water; Diesel Fuel; Ethyl (Ethanol); Fresh Water; Gasoline; Heptane; Hexane; Kerosene; Motor Oil; Salt Water
Hose ColorBlack
Hose Cover MaterialNitrile
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F150
Safety Factor4:1
Static Control WireNo
Temperature Range (°F)-35 to 200
Vacuum Rating (in.Hg)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nitrile blend bulk petroleum hoses with nitrile blend covers are ideal for suction and discharge of petroleum products. The hose, its helical wire reinforcement, and its outer cover are all bonded together in a single homogenous layer to prevent the materials from separating. Nitrile provides excellent resistance to oils and moderate resistance to aromatics. These hoses are lightweight and resist kinking, crushing, and abrasion. They are used in tank truck, oil-exploration, refinery, waste-hauling, and batch-plant applications.
Feature
Petroleum Transfer Hose Hose Inside Dia 2 in Hose Outside Dia 2 9/16 in Hose Length 10 ft Hose Tube Material Nitrile Hose Cover Material Nitrile Hose Reinforcement Type Helix Hose Reinforcement Material Carbon Steel Hose Color Black Burst Pressure 600 psi Max Working Pressure @ 70 F 150 psi Vacuum Rating 29.00 in Hg Safety Factor 4 1 Temp Range -35 Degrees to 200 Degrees F Bend Radius 5 in Hose Configuration Bulk Hose Static Control Wire No

Ulasan Produk

Tidak ada ulasan