TRAMEC SLOAN Brass Compression Tube Fittings for Engines & Vehicles

Sebelum PPN:
Rp449.900 - Rp849.900
Spesifikasi
UNSPSC26112101
ApplicationAir
Displayed BrandTRAMEC SLOAN
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Maximum Operating Temperature (°F)200
System of MeasurementImperial

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
Feature
Tube Sleeve Fitting Material Brass Maximum Operating Pressure 150 psi Maximum Operating Temperature 200 Degrees F Overall Length 3/8 in Specific Fitting Shape Sleeve System of Measurement Imperial Compatible Tube Outer Diameter 1/2 in Standards DOT/SAE J1402A Compatible Fitting Connection Type Compression Compatible Tube Material Nylon Minimum Operating Temperature 65 Degrees F

Ulasan Produk

Tidak ada ulasan