REVCOR Blower Wheels

Sebelum PPN:
Rp1.499.900 - Rp8.699.900
Spesifikasi
UNSPSC40101601
Includes Set ScrewsYes
Product TypeBlower Wheel
Wheel TypeForward-Curved

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blower wheels feature blades that are angled toward the direction of rotation and are designed to install into single-inlet blower housings. These single-inlet housings normally have the drive components on one side of the blower wheel and the air intake on the opposite side.
Feature
Blower Wheel Product Type Blower Wheel Wheel Type Forward-Curved Number of Inlets 1 Wheel Diameter 5 1/4 in Wheel Width 3 7/16 in Bore Diameter 5/16 in Wheel Material Steel Rotation CW Closed End Hub Type Convex Wheel Hub Position Inside Wheel Construction Strip Maximum Speed 3 600 RPM Drive Type Direct Drive Includes Set Screws Yes Wheel Material Finish Galvanized Application Air Handling Units Blower Coil Units Fan Coil Units Unit Ventilators VAV Terminal Units

Ulasan Produk

Tidak ada ulasan