DAYTON Blower Wheels

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp749.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blower wheels feature blades that are angled toward the direction of rotation and are designed to install into dual-inlet blower housings. Dual-inlet housings normally have the drive components located outside of the blower with belt drive systems or inside the blower wheel itself with direct drive systems.
Feature
Blower Wheel Product Type Blower Wheel Wheel Type Forward-Curved Number of Inlets 2 Wheel Diameter 10 3/4 in Wheel Width 10 3/8 in Bore Diameter 1/2 in Wheel Material Steel Rotation CW/CCW Hub Type Convex Wheel Hub Position Center Wheel Construction Tabbed Maximum Speed 1 075 RPM Drive Type Direct Drive Number of Blades 102 Blade Width 0.8 in Includes Set Screws Yes Includes Not Applicable Compatible with Grainger Part Number 5NRC6 7HL62 7HL63 7HL64 7HL65

Ulasan Produk

Tidak ada ulasan