SPEAKMAN Bathtub Spouts & Fillers

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC40141705
Connection TypeSlip Fit
FeaturesClean, Circular Frame, Durable, Solid Metal
For use withUniversal Fit
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutYes
Includes ValveNo
Ligature ResistantNo
Spout Reach (inch)5-3/4
StandardsASME A112.18.1; CSA B125.1
Trim FinishBrushed Nickel, Matte, Polished Chrome
Tub Spout Connection Size (inch)1/2
Tub Spout Connection TypeSlip Fit
Tub Spout MaterialMetal
Tub Spout TypePull Up Diverter Spout

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floor sinks have a large basin that collects waste from dishwashers, fryers, and other equipment in commercial kitchens, restaurants, and food preparation areas. Also called floor drain basins, they allow liquid waste to drain into the plumbing system, but keep debris and solid waste captured in the basin from clogging drain lines. These floor sinks and replacement parts install flush to floors and may include a full or partial grate.
Feature
Tub Diverter Spout Connection Size 1/2 in Slip Fit For Use With Universal Fit For Use with Series Neo Collection Ligature Resistant No Speakman 1/2 in Slip Fit Spout Reach 5 3/4 in Trim Finish Brushed Nickel Matte Polished Chrome Slip Fit Pull Up Diverter Spout

Ulasan Produk

Tidak ada ulasan