DANCO Bathtub & Shower Faucet Handle & Valve Trim Kit (Set Penutup Katup Shower)

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC30181503
ADA ComplianceNo
For use withMoen Bathtub and Shower Faucets
Handle Length (inch)4
Handle MaterialAcrylic, Metal
IncludesAdapters and Hex Wrench; Clear Acrylic Handle; Faceplate Trim; Metal Handle; Screw
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleYes
Includes StemNo
Includes Trim PlateYes
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Product TypeTub/Shower Trim Kit for Moen in Chrome
Trim FinishChrome
Trim Plate Depth (inch)15/16
Trim Plate Height (inch)7-3/16
Trim Plate MaterialPlastic
Trim Plate ShapeCircle
Trim Plate Width (inch)7-3/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 3000 threaded fittings connect with medium- to high-pressure (300-3000 psi) pipe. Threaded fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Tub/Shower Trim Kit for Moen in Chrome ADA Compliance No Faucet Handle Type Knob Lever For Use With Moen Bathtub and Shower Faucets Handle Length 4 in Handle Material Acrylic Metal Ligature Resistant No Number of Handles 2 Danco Trim Finish Chrome Trim Plate Depth 15/16 in Trim Plate Height 7 3/16 in Trim Plate Material Plastic Trim Plate Width 7 3/16 in

Ulasan Produk

Tidak ada ulasan