WINGITS Bathroom Hook (Cantolan Baju)

Sebelum PPN:
Rp749.900
Spesifikasi
UNSPSC31162606
Base Diameter (inch)2
Base shapeRound
FinishSatin
IncludesScrews; Waterproof Tape
Includes Mounting HardwareYes
Manufacturer Part NumberWMEDRHSN
MaterialStainless Steel
Mounting LocationSurface; Wall
Mounting StyleSet Screw
Number of Hooks2
Overall Depth (inch)2-1/2
Overall Dimensions - HxWxD (inch)1-5/8x3x2-1/2
Overall Height (inch)1-5/8
Overall Width (inch)3
Product TypeRobe Hook
StandardsADA
Style Number - MERCHStyle 9
Sub BrandMODERN Elegance(TM)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard PTFE ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.
Feature
Bathroom Hook Base Diameter 2 in Finish Satin Material Stainless Steel Mounting Location Surface Wall Mounting Style Set Screw Number of Hooks 2 Overall Depth 2 1/2 in Overall Height 1 5/8 in Overall Width 3 in Release Point Not Applicable Includes Mounting Hardware Yes Base Shape Round Includes Screws Waterproof Tape Product Type Robe Hook Standards ADA Style Number - MERCH Style 9

Ulasan Produk

Tidak ada ulasan