TAYMOR Bathroom Hook (Cantolan Baju)

Sebelum PPN:
Rp119.900 - Rp549.900
Spesifikasi
UNSPSC31162606
Includes Mounting HardwareYes
MaterialZinc
Mounting LocationWall
Mounting StyleSet Screw

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard bathroom hooks mount to walls in restrooms or showers. They have single, dual, or multiple hooks that hold clothing, towels, or other personal belongings.
Feature
Bathroom Hook Base Diameter 2 1/8 in Finish Polished Material Zinc Mounting Location Wall Mounting Style Set Screw Number of Hooks 2 Overall Depth 1 1/2 in Overall Height 1 1/2 in Overall Width 2 1/2 in Release Point Not Applicable Includes Mounting Hardware Yes Base Shape Rectangular Includes Mounting Hardware Product Type Bathroom Hook Style Number - MERCH Style 2

Ulasan Produk

Tidak ada ulasan