ACORN Bathroom Hook (Cantolan Baju)

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC52171001
Base shapeRectangular
FeaturesAuto-Release Hooks
FinishSatin
IncludesMounting Hardware
Includes Mounting HardwareYes
Manufacturer Part Number1830
MaterialStainless Steel
Mounting LocationWall
Mounting StyleFront Access
Number of Hooks1
Overall Depth (inch)7/8
Overall Dimensions - HxWxD (inch)4-1/4x4-1/4x7/8
Overall Height (inch)4-1/4
Overall Width (inch)4-1/4
Product TypeBathroom Security Hook
Release Point (lbs)40
Resistance PropertiesVandal Resistant
Style Number - MERCHLigature Resistant
Weight Capacity (lbs)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ligature-resistant hooks only hold a minimal amount of weight to prevent self-harm. They are typically used in bathrooms at behavioral- and mental-health institutions or similar facilities where inmates or patients may be at risk of harming themselves.
Feature
Clothes Hooks Base Diameter Not Applicable Finish Satin Material Stainless Steel Mounting Location Wall Mounting Style Front Access Number of Hooks 1 Overall Depth 7/8 in Overall Height 4 1/4 in Overall Width 4 1/4 in Release Point 40 lb Includes Mounting Hardware Yes Base Shape Rectangular Features Auto-Release Hooks Includes Mounting Hardware Product Type Bathroom Security Hook Resistance Properties Vandal Resistant Style Number - MERCH Ligature Resistant

Ulasan Produk

Tidak ada ulasan