ZURN Bathroom Grab Bars

Sebelum PPN:
Rp3.099.900 - Rp3.899.900
Spesifikasi
UNSPSC42211608
ADA CompliantYes
ADA Compliant Grab BarADA Compliant
Bar Diameter (inch)1-1/2
Bar MaterialStainless Steel
Bar StyleStraight
ColorSilver
FinishBrushed
IncludesMounting Screws
Includes Mounting HardwareYes
Mounting Flange Diameter (inch)3
Product TypeWall Mounted Grab Bar
StandardsADA Compliant
Weight Capacity (lbs)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single grab bars mount to walls in bathrooms or showers to provide support and stability for seniors and people with physical limitations.
Feature
Grab Bar Product Type Wall Mounted Grab Bar Bar Style Straight Bar Material Stainless Steel Finish Brushed Bar Diameter 1 1/2 in Bar Length 36 in Overall Length 41 in Weight Capacity 250 lb ADA Compliant Yes Center to Center Hole Distance 36 in Includes Mounting Hardware Yes Color Silver Includes Mounting Screws Mounting Flange Diameter 3 in Standards ADA Compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait