ENCORE Bathroom Grab Bars

Sebelum PPN:
Rp1.199.900 - Rp4.399.900
Spesifikasi
UNSPSC42211608
ADA CompliantYes
ADA Compliant Grab BarADA Compliant
Bar Diameter (inch)1-1/2
Bar MaterialStainless Steel
ColorSilver
Includes Mounting HardwareYes
Product TypeWall Mounted Grab Bar
Weight Capacity (lbs)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck faucet spouts have an extra-long neck to increase clearance between the spout head and the sink. They're ideal for filling stockpots in kitchens, accommodating glassware in labs, and washing hair in bathrooms.
Feature
Grab Bar Product Type Wall Mounted Grab Bar Bar Style Straight Bar Material Stainless Steel Finish Satin Bar Diameter 1 1/2 in Bar Length 36 in Weight Capacity 250 lb ADA Compliant Yes Degree of Bar Angle Not Applicable Includes Mounting Hardware Yes Color Silver Features Antimicrobial Product Protection Includes Mounting Flange Press-On Flange Cover Mounting Flange Diameter 3 in Standards ADA Compliant NSF Certified

Ulasan Produk

Tidak ada ulasan