BRADLEY Bathroom Grab Bars

Sebelum PPN:
Rp1.099.900 - Rp5.699.900
Spesifikasi
ADA CompliantYes
ADA Compliant Grab BarADA Compliant
Bar MaterialStainless Steel
Bar StyleStraight
Center to Center Hole Distance (inch)2
Mounting Flange MaterialStainless Steel
StandardsABA; ADA Compliant; ANSI A117.1; Uniform Federal Accessibility Standard (UFAS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single grab bars mount to walls in bathrooms or showers to provide support and stability for seniors and people with physical limitations.
Feature
Grab Bar Product Type Wall Mounted Grab Bar Bar Style Straight Bar Material Stainless Steel Finish Satin Bar Diameter 1 1/2 in Bar Length 42 in Weight Capacity 1 000 lb ADA Compliant Yes Degree of Bar Angle Not Applicable Center to Center Hole Distance 2 in Mount Orientation Not Applicable Includes Mounting Hardware No Color Silver Features Concealed Mounting Mounting Flange Diameter 3 in Mounting Flange Material Stainless Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait