Hayward Basket Strainers

Sebelum PPN:
Rp6.699.900 - Rp119.999.900
Spesifikasi
UNSPSC40142501
Displayed BrandHAYWARD
Strainer TypePerforated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyvinyl chloride or PVC basket strainers are made from a lightweight thermoplastic resistant to ultraviolet (UV) light, acids, alkalis, oils, many corrosive inorganic chemicals, and temperatures up to 140°F. These PVC basket strainers remove large particulates and debris from water, process liquids, and pipelines in water management, food processing, and industrial processing (machining, metalworking).
Feature
Basket Strainer Connection Size 2 in Screen Material PVC Maximum Temperature 70 Degrees F Cover Type Hand Removable Height 15 1/2 in Maximum Pressure at 100 deg F 125 psi Strainer Style Single Housing Material PVC Connection Type Socket Threaded Maximum Pressure 150 psi

Ulasan Produk

Tidak ada ulasan