FIELD CONTROLS Barometric Dampers (Peredam Panas)

Sebelum PPN:
Rp1.999.900 - Rp6.399.900
Spesifikasi
UNSPSC40101504
Airflow DirectionHorizontal
Blade MaterialStainless Steel
Blade Seal MaterialStainless Steel
Blade TypeFlat Blade
ColorSilver
Connection TypePress Fit
CounterbalancedYes
Damper ApplicationBarometric Draft Control
For Duct ShapeRound
Frame MaterialSteel
IncludesCollar
Mounting StyleSurface Mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Barometric draft control dampers automatically open and close in response to pressure changes in the connected exhaust duct. They help optimize the combustion by regulating the draw in the exhaust. This increases the heat transfer in the heat exchanger and helps ensure complete combustion. Their configuration is determined by the duct size, fuel used, and system airflow needs.
Feature
3-5 In.dia SS Barometric Draft Control Damper Application Barometric Draft Control For Nominal Duct Diameter 3 in 4 in 5 in Frame Material Steel Number of Panels Not Applicable Maximum Air Velocity Not Applicable Overall Height 4 5/8 in Rough Opening Diameter 4 in Rough Opening Shape Round Fits Fan Diameter Not Applicable For Duct Shape Round Free Area Not Applicable Overall Width 4 5/8 in Frame Material Thickness 22 ga Overall Length 7 in Connection Type Press Fit

Ulasan Produk

Tidak ada ulasan