MARADYNE Auxiliary Vehicle Fan (Kipas Otomotif)

Sebelum PPN:
Rp1.599.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These permanent-mount DC fans are bolted to the floor, dash, console or other flat surface inside a vehicle for a more secure mounting option than portable fans.
Feature
DC Fan Blade Diameter 6 1/2 in Number of Speeds 2 Air Flow 220/280 cfm Amps 1.8/1.0 A Guard Material Chrome Plated Steel Fan Voltage 24V DC Includes 3-Postion Toggle Switch 6 1/2 ft Power Lead Black Die-cast Aluminum Ball Joint Swivel Base Fan Mounting Type Bolt-On Mount Number of Blades 4 Fan Power Source Hardwired RPM 2 545/2 296 RPM

Ulasan Produk

Tidak ada ulasan