EXAIR Atomizing Spray Nozzles

Sebelum PPN:
Rp8.399.900 - Rp15.999.900
Spesifikasi
UNSPSC31211908
Fluid Delivery SpeedLow
MaterialStainless Steel
Maximum Working Pressure (psig)250
Thread Size (FNPT)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Atomizing Spray Nozzle Fluid Delivery Type Siphon Fluid Delivery Speed Low Flow Rate 0.1 to 0.4 gph Max Siphon Height 36 in Spray Pattern @ 15 in 15 in W Material Stainless Steel Thread Size 1/4 FNPT Air Consumption 0.9 to1.7 scfm Max Working Pressure 250 psig Features Siphon Fed Nozzles Do Not Require Pressurized Liquid Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in Can Be Used with Liquids Up to 200 Centipoise

Ulasan Produk

Tidak ada ulasan