SHURFLO Water Filter Appliance (Penyaring Air)

Sebelum PPN:
Rp4.299.900 - Rp5.199.900
Spesifikasi
UNSPSC40161502
Connection Size (inch)3/8
Connection TypeNPT
Diameter (inch)3-3/8
Filter MediaCarbon
Flow Rate (gpm)3
Maximum Pressure (psi)125
Maximum Temperature (°F)100
Minimum Pressure20
Minimum Temperature (°F)40
Overall Height (inch)16
Pipe Size (inch)3/8
Removes Particle Size Down To (micron)5
Service Life (gal)6000
StandardsNSF; NSF 42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spigot x spigot Schedule 80 flanges include spigots, also called street ends, on both ends to fit inside sockets on other fittings. Spigots require glue or adhesive to secure the connection. Spigot ends are necessary when a flange connects to another flange (not directly to a pipe). Schedule 80 flanges have thicker walls than Schedule 40, but not as thick as Schedule 100.
Feature
Inline Water Filter Reduces Chlorine Taste and Odor Scale Micron Rating 5 micron Flow Rate 3 gpm Diameter 3 3/8 in Overall Height 16 in Service Life 6 000 gal Filter Media Carbon Maximum Temperature 100 Degrees F Pipe Size 3/8 in Application Coffee Ice For Use With Chlorine Taste Odor Scale Standards NSF NSF 42 Connection Type NPT Connection Size 3/8 in

Ulasan Produk

Tidak ada ulasan