SCOTSMAN Water Filter Appliance (Penyaring Air)

Sebelum PPN:
Rp219.900 - Rp4.699.900
Spesifikasi
UNSPSC40161502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Filter Cartridge Reduces Dirt Sediment Outside Diameter 6 in Overall Height 17 in For Use With Mfr No SC10-A Compatible Mfr Model Number SC10-A Maximum Pressure 80 psi Maximum Temperature 100 Degrees F Minimum Pressure 20 psi Minimum Temperature 40 Degrees F Overall Length 6 in Series SC Standards cULus ISO 9001 2015 NSF

Ulasan Produk

Tidak ada ulasan