MANITOWOC Water Filter Appliance (Penyaring Air)

Sebelum PPN:
Rp3.099.900 - Rp6.099.900
Spesifikasi
UNSPSC24131901
Maximum Temperature (°F)100
Minimum Temperature (°F)35
StandardsNSF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filters improve water quality to produce purer ice cubes. Ice machine filters reduce contaminants improving the longevity of commercial ice machines in restaurants, hotels, and offices.
Feature
Quick Connect Filter For Use With Ice Machine Reduces Scale Micron Rating 0.75 micron Diameter 6 in Overall Height 15 1/4 in Service Life 14 000 gal Filter Media Carbon Maximum Temperature 100 Degrees F Standards NSF Compatible Mfr Model Number AR-10000 Compatible with Grainger Part Number 10L488 Minimum Temperature 35 Degrees F

Ulasan Produk

Tidak ada ulasan