ICE-O-MATIC Filter Appliance Water (Penyaring Air)

Sebelum PPN:
Rp5.699.900
Spesifikasi
Maximum Temperature (°F)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filters improve water quality to produce purer ice cubes. Ice machine filters reduce contaminants improving the longevity of commercial ice machines in restaurants, hotels, and offices.
Feature
Quick Connect Filter For Use With Water Filtration Micron Rating 0.5 micron Flow Rate 1.5 gpm Diameter 4 in Overall Height 12 3/4 in Maximum Temperature 100 Degrees F Standards NSF 42 Compatible Mfr Model Number IFQ1 IFQ2 Compatible with Grainger Part Number 36RF17 36RF18 Features Reduce Costly Downtime Maximum Pressure 125 psi

Ulasan Produk

Tidak ada ulasan