FRIGIDAIRE Water Filter Appliance (Penyaring Air)

Sebelum PPN:
Rp1.899.900 - Rp2.299.900
Spesifikasi
Filter MediaCarbon
Flow Rate (gpm)0.5
For use withRefrigerator
Maximum Pressure100
Maximum Temperature (°F)100
Minimum Pressure30
Minimum Temperature (°F)33
Service Life (gal)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water filters are typically installed inline to reduce contaminants and improve water quality. Refrigerator water filters provide ongoing filtration to deliver clean, better tasting water in residential and commercial kitchens.
Feature
Quick Connect Filter For Use With Refrigerator Reduces Asbestos Bisphenol A (BPA) Cyst Insecticides Lead Mercury Particulates Pesticides Pharmaceuticals Flow Rate 0.5 gpm Service Life 200 gal Filter Media Carbon Maximum Temperature 100 Degrees F Standards NSF/ANSI 401 NSF/ANSI 42 NSF/ANSI 53 Series PureSource Features Filters Out up to 99 Percent of Contaminants Slide and Click Install Maximum Pressure 100 psi Minimum Pressure 30 psi Minimum Temperature 33 Degrees F

Ulasan Produk

Tidak ada ulasan