CULLIGAN Filter Appliance Water (Penyaring Air)

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC23181803
Connection Size (inch)1/4
Connection TypePush
Diameter (inch)2-1/4
FeaturesCompact Design; Easy Installation
Filter MediaCarbon
Flow Rate (gpm)0.5
For use withIce Makers; Refrigerators
Manufacturer Part NumberIC-100A
Maximum Pressure100
Maximum Temperature (°F)100
Minimum Pressure30
Minimum Temperature (°F)40
Overall Height (inch)10-1/2
Pipe Size (inch)1/4
ReducesChlorine Taste and Odor
Service Life (gal)2500
StandardsNSF 42
Sub BrandGrainger Approved Vendor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filters improve water quality to produce purer ice cubes. Ice machine filters reduce contaminants improving the longevity of commercial ice machines in restaurants, hotels, and offices.
Feature
Inline Water Filter Reduces Chlorine Taste and Odor Flow Rate 0.5 gpm Diameter 2 1/4 in Overall Height 10 1/2 in Service Life 2 500 gal Filter Media Carbon Maximum Temperature 100 Degrees F Pipe Size 1/4 in Application Refrigerator/Ice Maker For Use With Ice Makers Refrigerators Standards NSF 42 Connection Type Push Connection Size 1/4 in Features Compact Design Easy Installation Maximum Pressure 100 psi Minimum Pressure 30 psi Minimum Temperature 40 Degrees F

Ulasan Produk

Tidak ada ulasan