Rheem Anode Rods for Water Heaters

Sebelum PPN:
Rp1.899.900 - Rp2.599.900
Spesifikasi
UNSPSC40101825
ApplicationResidential Tank Water Heater Installation
Connection Size (inch)3/4
Connection TypeNPT
For Potable Water UseYes
For use withRheem Tank Water Heaters
MarketResidential
MaterialMagnesium
Product TypeAnode Rod
Rod Diameter (inch)0.84
StandardsCalifornia Proposition 65
Sub BrandRheem Mfg Co

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anode rods extend the life of water heater tanks by attracting sediment and corrosive elements to the rod and away from the tank's interior surface. These rods should be replaced periodically to avoid corrosion inside the tank.
Feature
Anode Rod Compatible Manufacturer Part Number GL119A GL120A GL80 GL80A HET120 HET120A HET80 RSS-120C RSS115-5 RSS115A-5 RSS80 RSS80A ST120 ST120A ST80 ST80A V120AG1 V120SG1 V80AG1 V80SG1 Connection Size 3/4 in Connection Type NPT Outside Diameter 0.84 in Material Magnesium Overall Height 53.19 in Overall Length 53.18 in Application Residential Tank Water Heater Installation Compatible Grainger Part Number 15A520 31CE47 6UT22 For Potable Water Use Yes

Ulasan Produk

Tidak ada ulasan