Spesifikasi
| UNSPSC | 40142121 |
|---|---|
| Base Motion Type | Stationary |
| Corrosion-Resistant | Yes |
| Drive Type | Spring Return |
| Enclosed | Yes |
| Fasteners Included | No |
| Features | Free Standing Base; Latching Mode Switch |
| Fitting Size (inch) | 3/8x1/4 |
| Fitting Type | Hose Barb x NPT |
| For Dual Hose | No |
| Hose Capacity (ft) | 50 |
| Hose Capacity (in I.D.) | 3/8 |
| Hose Color | Red |
| Hose Cover Material | PVC |
| Hose End Configuration (in Barb x MNPT) | 3/8 in Hose Barb x 1/4 |
| Hose Fitting A Gender | Male |
| Hose Fitting A Material | Brass |
| Hose Fitting A Size (inch) | 3/8 |
| Hose Fitting A Type | Hose Barb |
| Hose Fitting B Gender | Male |
| Hose Fitting B Material | Brass |
| Hose Fitting B Size (inch) | 1/4 |
| Hose Fitting B Type | NPT |
| Hose Inside Dia. (inch) | 3/8 |
| Hose Length (ft) | 50 |
| Hose Outside Dia. (inch) | 9/16 |
| Hose Reel Primary Application | Air |
| Hose Reel Type | Wall Mount Hose Reel |
| Hose Tube Material | PVC |
| Includes | Hose |
| Includes Hose | Yes |
| Includes Hose Stop | Yes |
| Includes Leader Hose | Yes |
| Latch Type | Spring Loaded |
| Leader Hose Cover Material | PVC |
| Leader Hose Fitting A Gender | Male |
| Leader Hose Fitting A Material | Brass |
| Leader Hose Fitting A Size (inch) | 1/4 |
| Leader Hose Fitting A Type | NPT |
| Leader Hose Fitting B Gender | Female |
| Leader Hose Fitting B Material | Brass |
| Leader Hose Fitting B Size (inch) | 3/4 |
| Leader Hose Fitting B Type | GHT |
| Leader Hose Length (ft) | 3 |
| Leader Hose Tube Material | PVC |
| Maximum Operating Pressure | 350 |
| Maximum Operating Temperature (°F) | 150 |
| Minimum Operating Temperature (°F) | 15 |
| Mount Base Height (inch) | 5-7/8 |
| Mount Base Width (inch) | 2-5/8 |
| Mount Hole Diameter (inch) | 5/16 |
| Mounting Hole Center to Center Height (inch) | 4-1/2 |
| Mounting Hole Center to Center Width (inch) | 1-3/4 |
| Number of Mount Holes | 4 |
| Overall Dimensions LxWxH (in) | 19-1/4x10-1/2x17-1/4 |
| Overall Height (inch) | 17-1/4 |
| Overall Length (inch) | 19-1/4 |
| Overall Width (inch) | 10-1/2 |
| Pedestal Type | No Pedestal |
| Reel Color | Black |
| Reel Diameter (inch) | 10-1/8 |
| Reel Material | Polypropylene |
| Reel Width (inch) | 6-7/8 |
| Speed Limited Retraction | No |
| Spiral Hose Guard | No |
| Swivel Inlet Gender | Male |
| Swivel Inlet Size (inch) | 3/4 |
| Swivel Inlet Thread Size | 3/4 in - 11-1/2 |
| Swivel Inlet Type | GHT |
| Swivel Material | Anodized Aluminium |
| Swivel Outlet Gender | Male |
| Swivel Outlet Size (inch) | 3/8 |
| Swivel Outlet Type | Hose Barb |
| Twin Hose Compatible | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
Feature
Spring Return Hose Reel Air 350 psi Hose Capacity 50 ft (3/8 in I.D.) Drive Type Spring Return Enclosed Yes Includes Hose Yes Hose Inside Dia 3/8 in Hose Length 50 ft Reel Material Polypropylene Mounting Location Ceiling Wall Speed Limited Retraction No Overall Height 17 1/4 in Overall Length 19 1/4 in Overall Width 10 1/2 in Corrosion-Resistant Yes For Dual Hose No Hose Color Red Hose Cover Material PVC Hose Fitting A Gender MaleProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8aP109397298-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
