JOHNSON CONTROLS Air-Coil & Bimetal Sensor Temperature Controls

Sebelum PPN:
Rp5.499.900 - Rp11.999.900
Spesifikasi
UNSPSC41112209
Enclosure ColorGray
Locked Rotor Amps @ 120V (A)96
Locked Rotor Amps @ 240V (A)48
Number of Poles1
Sensor TypeHydraulic Air Coil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These temperature controls flange-mount in any position into ducts and are ideal for furnace fans, rooftop units, and make-up heaters. Their enclosures are rated NEMA 1 for indoor applications. These controls are compatible with single-stage systems. Single-stage systems have a single output level and allow the system to be either on or off. These controls have an air-coil sensor that monitors and regulates the ambient air temperature. The sensing element is not affected by changes in barometric pressure or cross-ambient conditions.
Feature
Line Volt Mechanical Tstat Thermostat Switch Type SPDT Thermostat Control Range 100 Degrees to 350 Degrees F Thermostat Voltage 24 to 600VAC Full Load Amps @ 120VAC 15A Full Load Amps @ 240VAC 8A Thermostat Programmable No Remote Sensing Capability Yes Thermostat Heating/Cooling Heating/Cooling Thermostat Item Line Voltage Mechanical Thermostat Remote Sensing Bulb Included Yes Switch Action Open on Rise Number of Switches 1 Differential 9 Degrees to 36 Degrees F Height 4-13/32 In.

Ulasan Produk

Tidak ada ulasan