Sebelum PPN:
Rp5.099.900
Spesifikasi
UNSPSC40101503
Connection (in)3/4 Sweat Straight Through
ConstructionCast
MaterialBronze
Maximum Pressure (psi)125
Maximum Temperature (°F)240
Overall Height (inch)7-3/8
TypeAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene compression tube fittings are suitable for use with potable water, food, cleaning, water purification, laboratory, and car wash applications.
Feature
Hydronic Air Vent Automatic Connection 3/4 in Sweat Straight Through Overall Height (In.) 7 3/8 in Max Temp (F) 240 Degrees F Max Pressure (PSI) 125 psi Material Bronze Construction Cast

Ulasan Produk

Tidak ada ulasan