TRION Air Cleaner Filters & UV Bulbs

Sebelum PPN:
Rp2.399.900 - Rp2.999.900
Spesifikasi
UNSPSC40161505
Filter TypePleated
Includes FrameYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These filters install into compatible in-duct air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the HVAC system is running, and how dirty the air is that passes through the filters.
Feature
Air Cleaner Filter Filter Type Pleated Performance Rating MERV 8 Actual Depth 4 7/8 in Actual Height 15 3/4 in Actual Width 24 1/4 in Compatible Grainger Part Number 4YA29 Compatible Manufacturer Model Number Air Bear Supreme 16 X 25 Filter Layer Type Electrostatic Nominal Depth 5 in Nominal Height 16 in Nominal Width 25 in Filters Down To 1 micron Filters Out Mold Includes Frame Yes Media Area 17.8 sq ft Standards ANSI/ASHRAE 52.2 - 2007 Class 2 Package Quantity 3

Ulasan Produk

Tidak ada ulasan