HONEYWELL Air Cleaner Filters & UV Bulbs

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC40161505
Compatible Manufacturer Model Number2200; F100; F200
Filter MaterialSynthetic
Filter TypePanel
Filters Down To (micron)0.3
Filters OutAuto Emission Particulates; Dust
Manufacturer Part NumberPOPUP2020
Overall Depth (inch)5-5/16
Overall Height (inch)19-15/16
Overall Width (inch)19-3/4
Pack Quantity1
Performance RatingMERV 11
StandardsRefrigerating and Air-Conditioning Engineers Standard 522-1999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These filters install into compatible in-duct air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the HVAC system is running, and how dirty the air is that passes through the filters.
Feature
Furnace Air Cleaner Filter Filter Type Panel Performance Rating MERV 11 Actual Depth 5 5/16 in Actual Height 19 15/16 in Actual Width 19 3/4 in Compatible Manufacturer Model Number 2200 F100 F200 Number of Filters 1 Media Material Synthetic Nominal Depth 5 in Nominal Height 20 in Nominal Width 20 in Filters Down To 0.3 micron Filters Out Auto Emission Particulates Dust Standards Refrigerating and Air-Conditioning Engineers Standard 522-1999

Ulasan Produk

Tidak ada ulasan

Halaman Terkait