APRILAIRE Air Cleaner Filters & UV Bulbs

Sebelum PPN:
Rp1.799.900 - Rp2.799.900
Spesifikasi
UNSPSC40161505
Filter TypePleated
Includes FrameNo
Pack Quantity1
StandardsASHRAE 52.2 Test Method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These filters install into compatible in-duct air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the HVAC system is running, and how dirty the air is that passes through the filters.
Feature
Filter Media Filter Type Pleated Performance Rating MERV 13 Compatible Grainger Part Number 31TP14 Compatible Manufacturer Model Number 1210 1620 2210 2216 3210 4200 Space-Gard 2200 Number of Filters 1 Nominal Depth 4 in Nominal Height 20 in Nominal Width 25 in Filters Out Bacteria Dust Mold Pet Dander Filter Efficiency 0.95 Percent Includes Frame No Media Area 31.4 sq ft Standards ASHRAE 52.2 Test Method

Ulasan Produk

Tidak ada ulasan