JOHN GUEST Acetal Barbed Tube Fittings

Sebelum PPN:
Rp619.900 - Rp1.199.900
Spesifikasi
ApplicationAir; Inert Gases; Potable Water
Barb StyleStandard
ColorGray
Displayed BrandJOHN GUEST
Fitting MaterialAcetal
Fitting Side A Connection TypeTube Stem
Fitting Side B Connection TypeBarbed
Maximum Operating Temperature (°C)65
Minimum Operating Temperature (°C)20
Specific Fitting ShapeStraight Adapter
StandardsNSF/ANSI 51; NSF/ANSI 61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These barbed insert tube fittings are made of acetal for use in air and potable water applications including commercial and residential irrigation systems. Blue acetal fittings are suitable for irrigation systems, gray fittings are used with foodstuff, potable liquids, and inert gases.
Feature
Tube to Hose Adapter Fitting Side A Connection Type Tube Stem Fitting Side B Connection Type Barbed Fitting Side A Tube Inner Diameter 1/2 in Fitting Side B Tube Inner Diameter 1/2 in Barb Style Standard Fitting Material Acetal Specific Fitting Shape Straight Adapter Application Air Inert Gases Potable Water Maximum Operating Pressure 145 psi Maximum Operating Temperature 65 Degrees C Standards NSF/ANSI 51 NSF/ANSI 61 Color Gray Minimum Operating Temperature 20 Degrees C

Ulasan Produk

Tidak ada ulasan