NIBCO 45 Degree Flare Tube Fittings

Sebelum PPN:
Rp669.900
Spesifikasi
UNSPSC40142315
ApplicationNon-Potable Water
Compatible Tube Size (OD) (inch)1
Fitting Connection TypeFlared
Fitting MaterialCast Bronze
Flare Angle (°)45
Hex Size (inch)1-87/100
Manufacturer Part Number500 1
Maximum Operating Pressure175
Maximum Operating Temperature (°F)100
Minimum Operating Temperature (°F)40
Overall Length (inch)1-3/8
Specific Fitting ShapeNut
StandardsASME B16.26
Sub Brand500 1 FLARED TUBE NUT CAST

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard brass 45° flare tube fittings are compatible with nylon, polyethylene, and polyurethane tubing and suitable for use in air, water, and oil applications.
Feature
Tube Nut Application Non-Potable Water Flare Angle 45 Degrees Fitting Material Cast Bronze Hex Size 1 87/100 in Maximum Operating Pressure 175 psi Maximum Operating Temperature 100 Degrees F Overall Length 1 3/8 in Specific Fitting Shape Nut Compatible Tube Outer Diameter 1 in Standards ASME B16.26 Fitting Connection Type Flared Minimum Operating Temperature 40 Degrees F

Ulasan Produk

Tidak ada ulasan