WEG Close-Coupled Pump AC Motor

Sebelum PPN:
Rp18.999.900 - Rp51.999.900
Spesifikasi
CC NumberCC029A
Conduit Box LocationExterior
Conduit Box PositionF1
Duty cycleContinuous
Frequency (Hz)60
Ins. ClassF
Inverter RatedYes
Inverter Rating1000:1
Maximum Ambient Temperature (°C)40
Motor ApplicationPump
Motor BearingsBall
Motor Design3-Phase
Motor Mounting PositionHorizontal
Motor Mounting TypeFace/Base
Motor Shaft DesignJM Threaded
Motor Shaft RotationCW/CCW
Motor Sub ApplicationClose-Coupled Pump
Motor Thermal ProtectionNone
No. of Speeds1
PhaseThree
Shaft Dia.7/8
Shaft MaterialCarbon Steel
Usable @ 208VYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three-phase close-coupled pump AC motors are highly efficient with a high starting torque compared to single-phase models of the same HP, rpm, and frame size. They operate without start or run capacitors that can wear out and fail.
Feature
Close-Coupled Pump Motor Body Dia 8.5 in Bolt Circle Dia 5 7/8 in CC Number CC029A Conduit Box Location Exterior Conduit Box Position F1 Duty Cycle Continuous Frame 182/4JM Hz 60 Full Load Amps 3.3-3.0/1.5.0 Height 8 9/16 in HP 3 hp HP @ 50Hz 3 Ins. Class F Inverter Rated Yes Inverter Rating 1000 1 Length Less Shaft 12 3/8 in Manufacturers Warranty Length 3 yr Max Ambient Temp 40 Degrees C Motor Application Pump Motor Bearings Ball Motor Design 3-Phase

Ulasan Produk

Tidak ada ulasan