WEG Air Compressor AC Motor

Sebelum PPN:
Rp6.899.900 - Rp30.999.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
Frequency (Hz)60
IncludesCapacitor
Ins. ClassF
Maximum Ambient Temperature (°C)40
Motor ApplicationAir Compressor
Motor BearingsBall
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Mounting TypeRear/Foot
Motor Shaft DesignKeyed
No. of Speeds1
PhaseSingle
StandardsNEMA MG-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Commercial-duty air compressor AC motors generate high-torque to power air compressors for use on jobsites, auto body shops, and in manufacturing applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.
Feature
Air Compressor Motor Single Phase Motor Design Capacitor-Start/Run 4 HP Nameplate RPM 3 480 No of Speeds 1 Voltage 230V AC Full Load Amps 16.8 56HZ Frame 60 Hz Motor Service Factor 1 Motor Thermal Protection Manual Ins. Class F Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Shaft Rotation CCWSE Motor Enclosure Design Open Dripproof Motor Mounting Type Rear/Foot Motor Mounting Position Horizontal Motor Frame Material Steel Shaft Dia 7/8 in Shaft Length 2 1/4 in

Ulasan Produk

Tidak ada ulasan