U.S. MOTORS Condenser Fan AC Motor

Sebelum PPN:
Rp3.499.900 - Rp15.999.900
Spesifikasi
UNSPSC26101602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permanent split capacitor (PSC) condenser fan AC motors run with a required capacitor that decreases the amount of power consumed for a given load making them more energy efficient than shaded pole motors. They have a high starting torque and energy efficient performance with a cooler operating temperature.
Feature
Condenser Fan Motor Single Phase Motor Design Permanent Split Capacitor 1/6 HP Nameplate RPM 1 550 No of Speeds 1 Voltage 208-230V AC 1.40 Full Load Amps 48Y Frame 60 Hz Usable @ 208V Yes Usable @ 200V No Motor Service Factor 1 Motor Thermal Protection Auto Ins. Class A Duty Cycle Continuous Max Ambient Temp 40 Degrees C Motor Shaft Rotation CWLE Motor Enclosure Design Open Dripproof Motor Mounting Type Stud Motor Mounting Position All Angle Shaft Length 2 1/8 in

Ulasan Produk

Tidak ada ulasan