MORRILL 3.3 Inch Diameter HVAC AC Motor
#Grup produk P109394972
Sebelum PPN:
Rp6.499.900 - Rp6.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 26101603 |
|---|---|
| Body Dia. | 3-5/16 |
| Bolt Circle Dia. (in) | 2-7/8 |
| Capacitor Required | No |
| Duty cycle | Continuous |
| Frame | 3.3 |
| Frequency (Hz) | 60/50 |
| Full Load Amps | 0.63 |
| HP | 1/15 |
| Includes | Mounting Bracket |
| Ins. Class | B |
| Lead Length (in) | 24 |
| Length Less Shaft | 4-1/16 |
| Maximum Ambient Temperature (°C) | 25 |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | ECM |
| Motor Enclosure Design | Totally Enclosed Air-Over |
| Motor Frame Material | Steel |
| Motor Mounting Type | Stud |
| Motor Shaft Design | Flat |
| Motor Sub Application | Refrigerator/Freezer |
| Motor Thermal Protection | Electronic |
| Mounting Holes | 4 |
| Mounting Stud Pattern (in) | 2-4/5 |
| Nameplate RPM | 1,550 |
| No. of Speeds | 1 |
| Number of Shafts | 1 |
| Overall Length | 6-7/16 |
| Phase | Single |
| Plug Type | Round 2 Pin |
| Shaft Dia. (in) | 5/16 |
| Shaft Length (in) | 2-5/8 |
| Standards | CSA; UL |
| Usable @ 200V | No |
| Usable @ 208V | Yes |
| Voltage (V AC) | 208-230 |
| Weight (lbs) | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electronically commutated (EC) 3.3-inch diameter HVAC AC motors have a built-in microprocessor controller for higher efficiency and greater energy savings than general purpose AC motors and can replace shaded pole and permanent split capacitor motors. They can maintain the rated RPM independent of static pressure for better air distribution throughout a ventilated area.
Feature
ECM Direct Drive Blower Motor Single Phase Motor Design ECM 1/15 HP Nameplate RPM 1 550 No of Speeds 1 Voltage 208-230V AC Full Load Amps 0.63 3.3 Frame Usable @ 208V Yes Usable @ 200V No Motor Thermal Protection Electronic 60/50 Hz Hz Ins. Class B Motor Shaft Rotation CWLE Max Ambient Temp 25 Degrees C Duty Cycle Continuous Lead Length 24 in Motor Enclosure Design Totally Enclosed Air-Over Motor Mounting Type Stud Motor Mounting Position Horizontal Number of Shafts 1Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
