MARATHON MOTORS Farm Duty AC Motor

Sebelum PPN:
Rp3.799.900 - Rp15.999.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
Frequency (Hz)60
Ins. ClassB
Motor ApplicationFarm Duty
Motor BearingsBall
No. of Speeds1
PhaseSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Poultry/livestock direct drive farm-duty AC motors require no V-belts or sheaves that can wear out and require maintenance and replacement. Motors have enclosures that help protect them from moisture, but they are not airtight or waterproof.
Feature
General Purpose Farm Duty Motor Single Phase Motor Design Split-Phase 1/4 HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115V AC Full Load Amps 5.1 A 48 Frame Usable @ 208V No Usable @ 200V No 60 Hz Hz Motor Service Factor 1 Motor Thermal Protection Auto Ins. Class B Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Shaft Rotation CW/CCW Motor Enclosure Design Totally Enclosed Air-Over Motor Mounting Type Cradle Base Motor Mounting Position All Angle

Ulasan Produk

Tidak ada ulasan