MARATHON MOTORS Close-Coupled Pump AC Motor

Sebelum PPN:
Rp13.999.900 - Rp56.999.900
Spesifikasi
Duty cycleContinuous
Maximum Ambient Temperature (°C)40
Motor ApplicationPump
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Mounting TypeFace/Base
Motor Service Factor1.15
Motor Shaft DesignJM Threaded
Motor Shaft RotationCW/CCW
Motor Sub ApplicationClose-Coupled Pump
Motor Thermal ProtectionNone
No. of Speeds1
Shaft Length (in)4-1/4
Usable @ 200VNo
Usable @ 208VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three-phase close-coupled pump AC motors are highly efficient with a high starting torque compared to single-phase models of the same HP, rpm, and frame size. They operate without start or run capacitors that can wear out and fail.
Feature
Close-Coupled Pump Motor CC Number CC003A Conduit Box Location Exterior Conduit Box Position F1 Duty Cycle Continuous Frame 145JM Hz 60/50 Full Load Amps 7.2/3.6 Full Load Amps @ 50Hz 7.2/3.6 Height 6 3/4 in HP 3 hp HP @ 50Hz 3 Ins. Class F Inverter Rated Yes Inverter Rating 10 1 Variable Torque 2 1 Constant Torque Length Less Shaft 10 1/2 in Max Ambient Temp 40 Degrees C Motor Application Pump Motor Bearings Ball Motor Design 3-Phase

Ulasan Produk

Tidak ada ulasan