MARATHON MOTORS Capacitor-Start NEMA Frame General Purpose AC Motor

Sebelum PPN:
Rp7.199.900 - Rp15.999.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
Maximum Ambient Temperature (°F)104
Motor ApplicationGeneral Application
Motor BearingsBall
Motor DesignCapacitor-Start
Motor Frame MaterialSteel
Motor Shaft RotationCW/CCW
No. of Speeds1
PhaseSingle
Usable @ 200VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEMA 48 frame capacitor-start general purpose AC motors have a standard 1/2" diameter, 1-1/2" length shaft whose center is 3" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 48Z. The letter "Z" indicates that the frame has a nonstandard shaft. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
Feature
General Purpose Motor Single Phase Motor Design Capacitor-Start 1/3 hp HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115/230V AC Full Load Amps 7.0/3.5 A 48 Frame Usable @ 208V No Usable @ 200V No Hz 60 Hz Motor Service Factor 1 Max Ambient Temp 104 Degrees F Motor Thermal Protection Auto Duty Cycle Continuous Ins. Class B Motor Enclosure Design Open Dripproof Motor Shaft Rotation CW/CCW Motor Mounting Type Cradle Base Motor Mounting Position Horizontal

Ulasan Produk

Tidak ada ulasan