LEESON Washdown AC Motor

Sebelum PPN:
Rp15.999.900 - Rp51.999.900
Spesifikasi
Duty cycleContinuous
Ins. ClassF
Maximum Ambient Temperature (°C)40
Motor ApplicationWashdown
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Thermal ProtectionNone
No. of Speeds1
Usable @ 200VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Painted epoxy-coated washdown AC motors have a white epoxy finish that is USDA approved and is resistant to caustic cleaning solutions.
Feature
Washdown Motor Single Phase Motor Design Capacitor-Start 1 1/2 HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115/208-230V AC Full Load Amps 9.9 A 56C Frame Usable @ 208V Yes Usable @ 200V No 60 Hz Hz Motor Service Factor 1.15 Motor Thermal Protection None Ins. Class F Max Ambient Temp 40 Degrees C Duty Cycle Continuous NEMA Design B Removable Base No Motor Shaft Rotation CCW CW Motor Enclosure Design Totally Enclosed Fan-Cooled Motor Mounting Type Face

Ulasan Produk

Tidak ada ulasan