DAYTON Washdown AC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp18.999.900 - Rp59.999.900
Spesifikasi
CC NumberCC030A
Maximum Ambient Temperature (°C)40
Motor ApplicationWashdown
Motor BearingsBall
Motor Design3-Phase
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
NEMA DesignB
PhaseThree
Product TypeWashdown Motor
Voltage (V AC)230/460

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Painted epoxy-coated washdown AC motors have a white epoxy finish that is USDA approved and is resistant to caustic cleaning solutions.
Feature
Washdown Motor Three Phase Motor Design 3-Phase 1 1/2 HP Nameplate RPM 1 750 Voltage 230/460V AC Full Load Amps 4.3/2.1 A 145TC Frame 60/50 Hz Hz Motor Service Factor 1.15 Motor Thermal Protection None Ins. Class F Max Ambient Temp 40 Degrees C Duty Cycle Continuous NEMA Design B Motor Shaft Rotation CW/CCW Motor Enclosure Design Totally Enclosed Nonventilated Motor Mounting Type Face/Base Motor Mounting Position Horizontal Motor Frame Material Epoxy Coated Rolled Steel

Ulasan Produk

Tidak ada ulasan