DAYTON Split-Phase NEMA Frame General Purpose AC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.199.900 - Rp14.999.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
Maximum Ambient Temperature (°C)40
Motor ApplicationGeneral Application
Motor BearingsBall
Motor DesignSplit-Phase
Motor Frame MaterialRolled Steel
Motor Shaft RotationCW/CCW
PhaseSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEMA 56 frame split-phase general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56Z. The letter "Z" indicates that the frame has a nonstandard shaft. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
Feature
General Purpose Motor Single Phase Motor Design Split-Phase 1/2 hp HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115V AC Full Load Amps 8.9 A 56Z Frame Hz 60 Hz Motor Service Factor 1.25 Max Ambient Temp 104 Degrees F Motor Thermal Protection None Duty Cycle Continuous Ins. Class F Motor Enclosure Design Open Dripproof Motor Shaft Rotation CW/CCW Motor Mounting Type Cradle Base Motor Shaft Design Keyed Motor Frame Material Rolled Steel

Ulasan Produk

Tidak ada ulasan