DAYTON Room Air Conditioner AC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.199.900 - Rp6.099.900
Spesifikasi
UNSPSC26101602
Capacitor RequiredIncluded
Duty cycleContinuous
Frequency (Hz)60
Ins. ClassB
Motor ApplicationHVAC/R
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air-Over
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationCW/CCW
Motor Sub ApplicationRoom Air Conditioner
Motor Thermal ProtectionAuto
PhaseSingle
Resilient Ring Dia. (in)2-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permanent split capacitor (PSC) air conditioner AC motors provide powerful, smooth, and softer startups for use with fans and blowers that must gradually come up to speed after start up. They have a capacitor that decreases the amount of power consumed for a given load.
Feature
Room Air Conditioner Motor Single Phase Motor Design Permanent Split Capacitor 1/10 HP Nameplate RPM 1 550 No of Speeds 3 Voltage 115V AC Full Load Amps 1.43 42Y Frame Motor Thermal Protection Auto 60 Hz Hz Motor Service Factor 1 Ins. Class B Motor Shaft Rotation CW/CCW Max Ambient Temp 40 Degrees C Duty Cycle Continuous Lead Length 60 in Motor Enclosure Design Open Air-Over Motor Mounting Type Ring/Stud

Ulasan Produk

Tidak ada ulasan