DAYTON Draft Booster AC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.899.900 - Rp4.899.900
Spesifikasi
UNSPSC26101611
Body Dia.3-5/16
Contact Break Speed (rpm)800
Duty cycleContinuous
FrameNon-Standard
Ins. ClassB
Maximum Ambient Temperature (°C)40
Motor ApplicationHVAC/R
Motor BearingsBall
Motor Enclosure DesignOpen Air-Over
Motor Service Factor1
Motor Thermal ProtectionAuto
No. of Speeds1
PhaseSingle
StandardsUL Recognized and CSA Certified
Usable @ 200VNo
Usable @ 208VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Draft booster AC motors, also known as draft inducer motors, power the draft inducer fan inside a gas furnace that turns on at the start of the furnace's heating cycle shortly before the furnace ignites the burners. These motors are commonly used to replace damaged draft booster motors in gas furnace heating systems.
Feature
Draft Booster Motor Single Phase Motor Design Permanent Split Capacitor 1/9 HP Nameplate RPM 3 000 No of Speeds 1 Voltage 230V AC 0.60 Full Load Amps Non-Standard Frame 60/50 Hz Usable @ 208V No Usable @ 200V No Motor Service Factor 1 Motor Thermal Protection Auto Ins. Class B Duty Cycle Continuous Max Ambient Temp 40 Degrees C Motor Shaft Rotation CW/CCW Motor Enclosure Design Open Air-Over Motor Mounting Type Lug Motor Mounting Position All Angle Shaft Length 3 3/4 in

Ulasan Produk

Tidak ada ulasan