DAYTON Direct Drive Blower HVAC AC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.699.900 - Rp12.999.900
Spesifikasi
Duty cycleContinuous
Frequency (Hz)60
Motor ApplicationHVAC/R
Motor Mounting PositionAll Angle
Motor Sub ApplicationDirect Drive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permanent split capacitor (PSC) direct drive blower HVAC AC motors have a capacitor that decreases the amount of power consumed for a given load making them more energy efficient than shaded pole motors. They provide smooth, soft, start-ups in fans, blowers, and other compatible HVAC equipment.
Feature
Direct Drive Blower Motor Single Phase Motor Design Permanent Split Capacitor 1/6 HP Nameplate RPM 1 650 No of Speeds 1 Voltage 115V AC Full Load Amps 2.3 48YZ Frame Replacement For Mfr No 4HZ21 4HZ37 4HZ39 Motor Thermal Protection Auto 60 Hz Hz Motor Service Factor 1 Ins. Class B Motor Shaft Rotation CCWSE Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Enclosure Design Open Air-Over Motor Mounting Type Stud Motor Mounting Position All Angle

Ulasan Produk

Tidak ada ulasan