DAYTON Belt Drive HVAC AC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.199.900 - Rp14.999.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
Motor ApplicationHVAC/R
Motor BearingsBall
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft RotationCW/CCW
Motor Sub ApplicationBelt Drive Fan/Blower
PhaseSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Split-phase belt drive HVAC AC motors have low to moderate starting torque and provide smooth, soft, start-ups for use in HVAC equipment that must gradually come up to speed.
Feature
Belt Drive Motor Single Phase Motor Design Split-Phase 3/4 HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115V AC 11.3 Full Load Amps 56H Frame 60 Hz Motor Service Factor 1.25 Motor Thermal Protection Auto Ins. Class B Max Ambient Temp 104 Degrees F Duty Cycle Continuous Motor Shaft Rotation CW/CCW Motor Enclosure Design Open Dripproof Motor Mounting Type Cradle Base Motor Mounting Position All Angle Motor Frame Material Rolled Steel Shaft Dia 5/8 in Shaft Length 1 7/8 in

Ulasan Produk

Tidak ada ulasan