DAYTON 3.3 Inch Diameter HVAC AC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp999.900 - Rp3.499.900
Spesifikasi
UNSPSC26101602
Duty cycleContinuous
Ins. ClassB
Maximum Ambient Temperature (°C)40
Motor ApplicationHVAC/R
Motor Service Factor1
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
PhaseSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shaded pole 3.3-inch diameter HVAC AC motors have a low starting torque that provides a smooth and quiet start up while being more economical than other types of replacement motors used in blower applications such as bathroom fans and range hoods.
Feature
Direct Drive Blower Motor Single Phase Motor Design Shaded Pole 1/30 HP Nameplate RPM 1 550/1 300/1 050 No of Speeds 3 Voltage 115V AC Full Load Amps 1.30 3.3 Frame Replacement For 4HZ32G 4HZ34G 4YC64G 5DVN8 5DVN9 5DVR6 Usable @ 208V No Usable @ 200V No Motor Thermal Protection Auto 60 Hz Hz Motor Service Factor 1 Ins. Class B Motor Shaft Rotation CCWSE Max Ambient Temp 40 Degrees C Duty Cycle Continuous Motor Enclosure Design Open Air-Over Motor Mounting Type Stud

Ulasan Produk

Tidak ada ulasan