CENTURY Room Air Conditioner AC Motor

Sebelum PPN:
Rp4.799.900 - Rp11.999.900
Spesifikasi
Frequency (Hz)60
Motor BearingsSleeve
Motor Enclosure DesignOpen Air-Over
Motor Mounting PositionHorizontal
Motor Service Factor1
Motor Shaft DesignFlat
Motor Thermal ProtectionAuto
Number of Shafts2
PhaseSingle
Shaft Dia.1/2
Usable @ 200VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permanent split capacitor (PSC) air conditioner AC motors provide powerful, smooth, and softer startups for use with fans and blowers that must gradually come up to speed after start up. They have a capacitor that decreases the amount of power consumed for a given load.
Feature
Room Air Conditioner Motor Single Phase Motor Design Permanent Split Capacitor 1/4 HP Nameplate RPM 1 625 No of Speeds 2 Voltage 115V AC Full Load Amps 2.00 48Y Frame Usable @ 208V No Usable @ 200V No Motor Thermal Protection Auto 60 Hz Hz Motor Service Factor 1 Ins. Class B Motor Shaft Rotation CCWLE Max Ambient Temp 40 Degrees C Duty Cycle Continuous Lead Length 25 in Motor Enclosure Design Open Air-Over Motor Mounting Type Cradle Base Motor Mounting Position Horizontal

Ulasan Produk

Tidak ada ulasan